Abbotsford
cthmfd80b

EATON MFD-80-B 132x64 Pixels Cutler-Hammer MFD-80-B Operating Panel

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:MFD-80-B

Description

Multi-function Display

Specifications

Brand Name Eaton Item Name Display with Monochrome Keypad
Type Multi-Function Resolution 132 x 65p
Display LCD Temperature Rating -5 to 50 °C
Dimensions 86.5 mm W x 86.5 mm H Standards IP65 Rated
UPC 015082652511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok