Abbotsford
cthxv30310b00a001b

EATON XV-303-10-B00-A00-1B HMI Control Panel, 800 MHz 10 in Widescreen PCT Anti-Glare TFT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XV-303-10-B00-A00-1B

Description

Eaton Base HMI XV300 Single Ethernet XV 300, 10" HMI, Multi-touch Proj. Cap. Touchscreen, CE7 OS, one Ethernet, WSVGA, Windows Embedded Compact 7 Pro, 1 USB, RS-232, RS-485

Specifications

Brand Name Eaton Item Name HMI Control Panel
Type 800 MHz Resolution 1024 x 600 Pixels
Series/Model XV300 Voltage Rating 24 VDC
Amperage Rating 3 A Interface (1) Ethernet, (1) RS232, (1) RS485, (1) USB Host 2.0, (1) USB Device, (1) CANopen®/EasyNet
Display 10 in Widescreen PCT Anti-Glare TFT Operating System Windows Embedded Compact 7 Pro
Memory SD Card Power Rating 18 W
Terminal Type Push-In Temperature Rating 0 - 50 °C Operating, -20 to 60 °C Storage
Color Black Dimensions 269 mm W x 58 mm D x 174 mm H
Standards UL E205091, UL 61010-2-201, IP65 Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
UPC 640130098548

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok