Abbotsford
gefic755css12cda

EMERSON IC755CSS12CDA QuickPanel+ 12" Screen with View and Control

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC755CSS12CDA

Description

Simplify development and maintenance with one powerful device for operator interface (OI) and control. The multi-functional QuickPanel+ delivers actionable data and insight smarter, faster and easier than ever before.FEATURES:- Plug and play connectivity- Designed for easy installation and configuration by automation engineers- Fully integrated view, control and data historian- Multi-touch for optimum responsiveness- Vivid images for more complete process visualization- Fully functional web browser with multimedia capability- Email and text alerts based on user-defined settings- Custom, web-enabled reports and graphs- Remote diagnostics and security- Compatibility with third-party components

Specifications

Brand Name Emerson Item Name Operator Interface
Type Wall/Direct Mount, 3-Button Voltage Rating 0 - 24 VDC
Interface (1) HW, (1) RS-232, (1) RS-485, (3) USB Display 12 in TFT Color with Multi-Touch, LCD
Memory 512 KB Temperature Rating 0 - 55 °C
Standards NEMA 4X Rated

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok