Abbotsford
gefic755css15cda

EMERSON IC755CSS15CDA QuickPanel+ 15" Screen with View and Control

Price $8,892.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC755CSS15CDA

Description

Simplify development and maintenance with one powerful device for operator interface (OI) and control. The multi-functional QuickPanel+ delivers actionable data and insight smarter, faster and easier than ever before.FEATURES:- Plug and play connectivity-Designed for easy installation and configuration by automation engineers- Fully integrated view, control and data historian- Multi-touch for optimum responsiveness- Vivid images for more complete process visualization- Fully functional web browser with multimedia capability- Email and text alerts based on user-defined settings- Custom, web-enabled reports and graphs- Remote diagnostics and security- Compatibility with third-party components

Specifications

Brand Name Emerson Item Name Operator Interface
Voltage Rating 0 - 24 VDC Interface (1) Ethernet, (1) RS-232, (1) RS-485, (3) USB
Display 15 in TFT LCD Color with Multi-Touch Memory 512 KB
Standards NEMA 4X Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok