Abbotsford
gefic755csw07cda

EMERSON IC755CSW07CDA QuickPanel+ View & Control 7" Color TFT Widescreen with Multi-touch Projected Capacitive Screen

Price $3,813.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC755CSW07CDA

Description

QuickPanel+ Operator interface for the industrial internet. Features Freescale i.MX535 1GHz based on ARM Cortex A8. 2D/3D Graphics processing unit. 32KB level 1 instruction/data caches. 256KB level 2 unified instruction and data cache. NEON SIMD media accelerator. Vector floating point coprocessor. Microsoft Windows embedded compact 7.

Specifications

Brand Name Emerson Item Name Operator Interface
Voltage Rating 0 - 24 VDC Interface (1) Ethernet, (1) RS-232, (1) RS-485, (3) USB
Display 7 in TFT LCD Color with Multi-Touch Memory 512 KB
Temperature Rating 0 - 55 °C Standards NEMA 4X Rated
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok