Abbotsford
gefic695gcg001

EMERSON IC695GCG001 RX3i Genius Communications Gateway

Price $4,171.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695GCG001

Description

The GCG001 operates as a Genius Bus Controller on a Genius network. It scans the Genius IO devices configured to it, retrieving input data and providing output data and exchanges that data with its configured PROFINET IO Controller over its Ethernet interfaces at the configured production rate. If the Ethernet network or Genius serial bus communications are lost, the GCG001 manages IO states according to the individual module configurations. The GCG001 can manage communications for up to 31 Genius IO devices on a single Genius Serial Bus.

Specifications

Brand Name Emerson Sub Brand Genius
Item Name Communication Module Voltage Rating 24 VDC
Amperage Rating 0.19 A Communication Rate 153.6 Kbps
Number of Ports (2) RJ45 100 Mbps Full Duplex Ethernet, (2) 6-Pin Serial Genius Temperature Rating 0 - 60 °C
For Use With 31 Genius Devices
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok