Abbotsford
gefic695cpe305

EMERSON IC695CPE305 RX3i CPE305 Controller

Price $6,831.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695CPE305

Description

RX3i controllers provide the foundation for Industrial Internet connectivity. It is a powerful, modular Programmable Automation Controller with a focus on high availability. The RX3i features a single control engine and a universal programming environment to provide application portability across multiple hardware platforms.

Specifications

Brand Name Emerson Item Name CPU
Type Modular Voltage Rating 3.3 - 24 VDC
Memory 500 KB Flash at 5 MHz Interface (1) RS-232, (1) RS-485, (1) Ethernet, (1) USB, (2) Serial TTY

Packages

1 - unit - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok