Abbotsford
gefic695cpk330

EMERSON IC695CPK330 RX3i CPE330 Controller with Energy Pack

Price $14,813.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695CPK330

Description

RX3i controllers provide the foundation for Industrial Internet connectivity. It is a powerful, modular Programmable Automation Controller with a focus on high availability. The RX3i features a single control engine and a universal programming environment to provide application portability across multiple hardware platforms.

Specifications

Brand Name Emerson Item Name CPU with Energy Pack
Type Backplane Memory 64 MB Storage
Interface (2) 10/100/1000 Ethernet LAN, (1) USB-A 2.0 Temperature Rating 0 - 60 °C
For Use With PACSystems RX3i Controllers

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok