Abbotsford
gefic695rmx128

EMERSON IC695RMX128 RX3i Redundant Memory Xchange Module for High Availability

Price $7,405.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695RMX128

Description

Control memory exchange module provides deterministic sharing of data among PLCs and other computing devices on a high-speed fiber optic network, using reflective memory technology. A reflective memory network can contain up to 256 nodes. Each node in the network can be any reflective memory device that is compatible with the 5565 family. When data is written to one node, all nodes on the network are automatically updated with the new data.

Specifications

Brand Name Emerson Item Name Memory Exchange Module
Material Zirconium Ceramic Ferrule Memory Size 128 MB
Data Transfer Rate 43 - 174 Mbps For Use With PACSystems RX3i Controllers
Standards IEC 61754-20 Application For Peer to Peer Network

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok