EMERSON IC200ACC403 3.0 VDC @ 210mAh Coin Type Backup Battery for VersaMax Micro PLCs
Description
The Micro line of VersaMax controllers provide superior functionality in a compact package.
Specifications
Brand Name | GE | Sub Brand | VersaMax |
Item Name | Replacement Battery | Chemical System | Lithium |
Nominal Voltage | 3 V | Nominal Capacity | 210 mAh |
Terminal Type | Connector | Shelf Life | 10 yr |
Dimensions | 0.78 in dia x 0.12 in H | For Use With | PLC Logic Control Industrial Computer |
UPC | 783166615911 |
Packages
1 - UNIT - 1 |