Abbotsford
gefic695chs007

EMERSON IC695CHS007 RX3i 7-Slot Universal Backplane

Price $1,228.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695CHS007

Description

7-slot not expandable high speed controller baseplate for use with PACSystems RX3i PLCs. Supports only 5 serial bus slots. 600 mA at 3.3 V DC and 240 mA at 5 V DC internal power used.

Specifications

Brand Name Emerson Item Name Base Plate
Amperage Rating 600 mA at 3.3 VDC, 240 mA at 5 VDC Dimensions 10.43 in W x 5.8 in D x 5.57 in H
For Use With RX3i 7-Slot High Speed Controller PAC Systems, Universal Controller and I/O Module

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok