Abbotsford
gefic698acc701

EMERSON IC698ACC701 3V RX7i Lithium Battery Pack for CPU310 and CMU310

Inventory
Unavailable for order at Abbotsford
Manufacturer:EMERSON
Manufacturer #:IC698ACC701

Description

Lithium battery pack that installs in CPU for CPU310 and CMU310 only (28 days of continuous battery backup).

Specifications

Brand Name Emerson Item Name Battery
Type Non-Rechargeable, Button Cell Chemical System Lithium
Nominal Voltage 3 V Nominal Capacity 3000 mAh
Terminal Type Wire Lead Dimensions 2.92 x 0.98 x 0.3 in
For Use With CPU310 and CMU310 Central Processing Unit, Programmable Logic Controllers and Industrial Computers

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok