Abbotsford
gefep2218

EMERSON EP-2218 2-Wire, High Density, High Performance, Digital Output Module (8) Point Outputs 20.4 - 28.8 V Input, 24 VDC Output,

Price $222.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-2218

Description

GE provides a range of RSTi-EP digital output modules with 4, 8 or 16 outputs, which are primarily used for the incorporation of decentralized actuators. All outputs are designed for DC-13 discrete outputs according to DIN EN 60947-5-1 and IEC 61131-2 specifications. Frequencies of up to 1 kHz are possible except for relay and SSR output modules. Protection of the outputs ensures maximum system safety (Relay and SSR modules do not support short circuit protection). This consists of an automatic restart following a short-circuit. The digital relay output module EP-2714 can control up to 4 discrete outputs, each with a maximum of 6 A. Each connector features a potential-free changeover contact. The relay coils are supplied with power from the output current path.

Specifications

Brand Name Emerson Item Name Output Module
Type 2-Wire, High Density, High Performance, Digital Voltage Rating 20.4 - 28.8 V Input, 24 VDC Output
Output (8) Point Interface RSTi-EP System Bus
Dimensions 0.45 in W x 2.99 in D x 4.72 in H Amperage Rating 0.5 A Per Channel, 4 A Per Module
Frequency Rating 1 kHz Switching Response Time < 100 Microsecond
Transfer Rate 48 Mbps Connection (2) RJ45
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -20 to 60 °C Environmental Conditions 5 - 95% Non-Condensing Air Humidity
For Use With RSTi-EP Network Adapter Standards UL Listed, Zone 2 CE Certified, ATEX Approved
Application For Industrial Internet Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok