Abbotsford
gefep3164

EMERSON EP-3164 2, 3, or 4-Wire, High Density, High Performance, Analog Input Module (4) Channels Inputs 20.4 - 28.8 V Input, 2 - 10 V Output,

Price $634.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-3164

Description

GE Intelligent Platforms Analog Inputs 4 Channels Voltage/Current 16 Bits 2, 3, or 4 Wire.

Specifications

Brand Name Emerson Item Name Input Module
Type 2, 3, or 4-Wire, High Density, High Performance, Analog Voltage Rating 20.4 - 28.8 V Input, 2 - 10 V Output
Input (4) Channels Interface RSTi-EP System Bus
Dimensions 0.45 in W x 2.99 in D x 4.72 in H Amperage Rating 0 - 20 mA, 4 - 20 mA
Resolution 16-Bit Response Time < 50 Millisecond
Transfer Rate 48 Mbps Connection (2) RJ45
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -20 to 60 °C Environmental Conditions 5 - 95% Non-Condensing Air Humidity
For Use With RSTi-EP Network Adapter Standards UL Listed, Zone 2 CE Certified, ATEX Approved
Application For Industrial Internet Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok