Abbotsford
gefic694mdl655

EMERSON IC694MDL655 24V 32-Point Positive/Negative Logic RX3i DC Voltage Input Module

Price $984.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL655

Description

24Vdc 32-Point Positive/Negative Logic Input module,IC694MDL655, provides thirty-two discrete input points that operate at levels up to 30V. Power to operate field devices can come from an external supply or from the isolated +24Vdc output of the module.

Specifications

Brand Name Emerson Item Name Input Module
Type Discrete Voltage Voltage Rating 24 VDC, 5 VDC
Input 7 mA, 32 Point Series/Model RX3i
Response Time 2 Millisecond

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok