Abbotsford
gefic694mdl660

EMERSON IC694MDL660 24V 32-Point RX3i DC Voltage Input Module with Selectable Response Time

Price $977.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC694MDL660

Description

The 24Vdc Positive/Negative Logic Input module, IC694MDL660, provides thirty-two discrete input points. The inputs are positive or negative logic inputs and will operate at levels up to 30V.The inputs are arranged in four isolated groups of eight; each group has its own common. Isolation is provided between the four groups of inputs; however, each group of eight inputs is referenced to the same user common connection. Module MDL660 provides seven selectable input filter times. Filter times can be set from the programmer using the assigned output data references of the module.32 green LEDs indicate the ON/OFF status of points 1 through 32. The red/green TB LED is green when the removable terminal block of the module is locked in place. It is red when the terminal block is not locked. The module also sends an Addition of Terminal Block or Loss of Terminal Block message to the RX3i CPU to report the terminal block status. The blue bands on the label show that MDL660 is a low-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok