Abbotsford
gefic694mdl740

EMERSON IC694MDL740 12/24V 0.5A 16-Point Positive Logic RX3i DC Voltage Output Module

Price $748.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL740

Description

The 12/24Vdc 0.5 Amp Positive Logic Output module, IC694MDL740, provides sixteen output points in two groups of eight. Each group has a common power output terminal. The module has positive logic characteristics; it sources current to the loads from the user common or positive power bus. Output devices are connected between the negative power bus and the module terminals. The output characteristics of this module are compatible with a wide range of load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must be supplied by the user. Individual numbered LEDs show the ON/OFF status of each output point. There are no fuses on this module. The blue bands on the label show thatMDL740 is a low-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok