Abbotsford
gefic694mdl742

EMERSON IC694MDL742 12/24V 1A 16-Point Positive Logic RX3i DC Voltage Output Module

Price $1,021.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL742

Description

The 12/24Vdc 1 Amp Positive Logic Electronic Short Circuit Protection (ESCP) Output module, IC694MDL742, provides sixteen output points in two groups of eight. Each group has a common power output terminal. This output module has positive logic characteristics: it sources current to the loads from the user common or positive power bus. Output devices are connected between the negative power bus and the output terminals. The output characteristics of this module are compatible with a wide range of load devices, such as: motor starters, solenoids, and indicators. Power to operate the field devices must be supplied by the user. Individual numbered LEDs show the ON/OFF status of each output point. There are no fuses on this module. The red LED (F) in the module header indicates electronic short circuit protection trips. The blue bands on the labels how that MDL742 is a low-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Output Module
Type Discrete Voltage Voltage Rating 5 VDC, 12 - 24 VDC
Output 16 Point, 1 A Series/Model RX3i
Response Time 2 Millisecond Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok