Abbotsford
gefic694mdl930

EMERSON IC694MDL930 4A 8-Point RX3i AC/DC Voltage Output Module

Price $553.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL930

Description

The 4 Amp Isolated Relay Output module, IC694MDL930, provides eight normally–open relay circuits for controlling output loads. The output switching capacity of each circuit is 4 Amps. Each output point is isolated from the other points, and each point has a separate common power output terminal. The relay outputs can control a wide range of output devices, such as: motor starters, solenoids, and indicators. The user must supply the AC or DC power to operate the field devices connected to this module. Individual numbered LEDs show the ON/OFF status of each output point. There are no fuses on this module. The red bands on the label show thatMDL930 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module does not support insertion into or removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Output Module
Type Digital Voltage Rating 24 VDC
Output 8 Channel, Relay, 4 A Response Time 100 - 150 Millisecond
Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok