Abbotsford
gefic694mdl940

EMERSON IC694MDL940 2A 16-Point RX3i AC/DC Voltage Output Module

Price $748.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC694MDL940

Description

The 2 Amp Relay Output module, IC694MDL940, provides sixteennormally-open relay circuits for controlling output loads. The output switchingcapacity of each output is 2 Amps. The output points are in four groups offour points each. Each group has a common power output terminal. The relayoutputs can control a wide range of load devices, such as: motor starters,solenoids, and indicators. Power for the internal relay circuits is provided bythe +24Vdc bus on the backplane.The user must supply the AC or DC power to operate field devices.Individual numbered LEDs show the ON/OFF status of each output point.There are no fuses on this module. The red bands on the label show thatMDL940 is a high-voltage module.This module can be installed in any I/O slot in an RX3i system.Module does not support insertion into or removal from an RX3i UniversalBackplane which is under power.

Specifications

Brand Name Emerson Item Name Output Module
Type Digital Voltage Rating 24 VDC
Output 16 Channel, Relay, 2 A Response Time 100 - 150 Millisecond
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok