Abbotsford
gefic694mdl240

EMERSON IC694MDL240 120V 16-Point RX3i AC Voltage Input Module

Price $896.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC694MDL240

Description

The 120 Vac Input module, IC694MDL240, provides sixteen input points with one common power input terminal. The input circuits are reactive (resistor/capacitor) inputs. Current passing into an input point results in a logic 1 in the input status table (%I). Input characteristics are compatible with a wide range of input devices, such as pushbuttons, limit switches, and electronic proximity switches. Power to operate the field devices must be supplied by the user. This module requires an AC power source; it cannot be used with a DC power source. Sixteen green LEDs indicate the ON/OFF status of points 1 through 16. The red bands on the label show that MDL240 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.

Specifications

Brand Name Emerson Item Name Input Module
Type Digital Voltage Rating 120 VAC, 0 - 132 VAC
Input 7 mA, 16 Channel Not Isolated Frequency Rating 50/60 Hz
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok