Abbotsford
gefic695mdl664

EMERSON IC695MDL664 RX3i Smart Digital Input Module

Price $2,669.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695MDL664

Description

Input modules provide the interface between the PLC and external input devices such as proximity sensors, push buttons, switches, and BCD thumbwheels. Output modules provide the interface between the PLC and external output devices such as contactors, interposing relays, BCD displays and indicator lamps.

Specifications

Brand Name Emerson Item Name Input Module
Type Discrete Voltage Voltage Rating 24 VDC, 3.3 - 5 VDC
Input 12.2 mA, 16 Point Series/Model RX3i
Response Time 0.5 - 100 Millisecond Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok