Abbotsford
gefic695mdl765

EMERSON IC695MDL765 RX3i Smart Digital Output module

Price $3,499.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695MDL765

Description

The 24/125 volt DC 2A Smart Digital Output module, IC695MDL765, provides 16 discrete outputs in two isolated groups of 8 outputs. Each group of 8 outputs is referenced to an isolated common, providing group-to-group isolation. The module uses 24 VDC or 125 VDC.

Specifications

Brand Name Emerson Item Name Output Module
Type Digital Voltage Rating 24/125 VDC, 105 - 132 VDC, 24 - 125 VDC
Input 50 mA Output 16 Digital, Relay
Amperage Rating 2 A Response Time 1 Millisecond

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok