Abbotsford
gefic200mdl650

EMERSON IC200MDL650 24VDC POS/NEG 32-Point Logic VersaMax Discrete Input Module (4 Groups of 8)

Price $843.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200MDL650

Description

Discrete input modules receive signals from input devices such as sensors, pushbuttons, and switches that can have two states; on or off, open or closed.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name Input Module Type Discrete Voltage
Voltage Rating 24 VDC, 5 VDC Input 32 Point
Dimensions 110 mm W x 50 mm D x 66.8 mm H Response Time 0.5 Millisecond

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok