Abbotsford
gefic695psa040

EMERSON IC695PSA040 120/240 VAC 125VDC 40W RX3i PSA Power Supply

Price $1,539.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695PSA040

Description

Input Voltage & Output Wattage: 120/240VAC, 125VDC; 40W. Universal Backplane Only; 2 Slots.

Specifications

Brand Name Emerson Item Name Power Supply
Input Voltage 120 - 240 VAC at 50/60 Hz, 90 - 132 VDC Output Voltage 3.3 - 24 VDC
Power Rating 40 W Amperage Rating 4 A AC at 50/60 Hz, 4 A DC Input, 6 A DC Output

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok