Abbotsford
gefic695psa140

EMERSON IC695PSA140 120/240VAC 125VDC 40W RX3i PSA Multipurpose Power Supply

Price $1,754.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695PSA140

Description

120/240VAC, 125VDC Multipurpose Power Supply is suitable for use in load -sharing and redundancy application. It must be installed in a PAC Universal Backplane. It can be used as the only power supply in the backplan. Use 2 slots on backplane.

Specifications

Brand Name Emerson Item Name Redundancy Power Supply
Input Voltage 85 - 264 VAC at 50/60 Hz, 100 - 300 VDC Output Voltage 3.3 - 24 VDC
Amperage Rating 4 A AC at 50/60 Hz, 4 A DC Input, 6 A DC Output

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok