Abbotsford
gefst5111

GE ST-5111 1-Channel 24VDC RSTi High Speed Counter Module,

Price $774.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:ST-5111

Description

RSTi High speed counter modules interface to encoders and high speed pulse input devices with spring clamp terminal block connector. The RSTi offers a wide range of counting functions and control. SSI interface is also supported by the RSTi.

Specifications

Brand Name GE Item Name High Speed Counter Module
Type Special, Negative Logic Output Voltage Rating 24 VDC Input/Output
Output 7 - 8 States Dimensions 12 mm W x 70 mm D x 99 mm H
Amperage Rating 6.1 mA at 24 VDC Input, 0.5 A Output Frequency Rating 1.5 MHz
Response Time 0.5 Millisecond OFF to ON, 1 Millisecond On to Off Connection Removable Terminal Block, Cage Clamp
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -20 °C to 55 °C Environmental Conditions 5 - 95% Non-Condensing Relative Humidity, -40 to 55 °C Storage Temperature

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok