Abbotsford
lutlmj16rdvb

LUTRON LMJ-16R-DV-B 120V 16Amp PowPak Wireless Relay Module-Softswitch

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:LMJ-16R-DV-B
Documents Documents

Description

PowPak™ relay module with SoftSwitch® it is a radio frequency device that uses Lutron patented SoftSwitch® technology to control up to 16 A of general-purpose load based on input from Pico® controls and Radio Powr Savr™ occupancy and daylight sensors. Mounts to a junction box through a standard half-inch knockout.

Specifications

Brand Name Lutron Item Name Relay Module
Type RF Relay Module With Softswitch Size 2.82 in
Voltage Rating 120 - 277 VAC Amperage Rating 16 A
Contact Configuration 1 NO Dimensions 2.82 in W x 3.94 in H
Mounting Type Junction Box Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Standards UL, FCC, CSA, IC, NOM, Air (Plenum) Per NEC 2011 300.22(C)(3) Application For use with RadioRAR 2, HomeWorksR QS System
UPC 784276070010

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok