STELPRO DESIGN RE153 15Amp 120V-347V RE153 Low Voltage Smaller-Sized Electronic Relay
Description
CONTROL• Pulsed signal (PWM) or all or nothing (on/off) at 24 Vac, 3-32 Vdc signal• Compatible with the STE241, T822K1034, T87K1015, D010 and ET180 thermostats• Two additional relays without transformers can be added to the same control circuit as a relay with a transformer• Installing more than four relays without transformers to the same thermostat is not recommendedINSTALLATION• The relays must be installed inside the junction box of the heating unitWARRANTY• Three years
Specifications
Brand Name | Stelpro | Item Name | Control Relay |
Type | Smaller Sized, Electronic, Low Voltage | Series | RE15 |
Voltage Rating | 24 VAC, 3 - 32 VDC Signal | Amperage Rating | 15 A |
Coil Rating | 120 - 347 V | Dimensions | 3.31 in H x 2.17 in W x 0.89 in D |
Standards | CSA Certified | Application | For Commercial, Industrial |
UPC | 626296105917 |
Packages
1 - UNIT - 1 |