Abbotsford
gecrl4ra022ts

ABB 109056 240V General Electric AC Operated Standard Terminal Control Relay, 2NO-2NC

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:109056

Description

GE Industrial RL4RA022TS 4-pole, 10 AMP control relay with 2 N.O. / 2 N.C. contacts and a 240 V 50/60 Hz AC coil. The RL4R can be mounted on standard 35 mm DIN rail and up to 4 poles of auxiliaries can be added totaling 8 poles for switching purposes.

Specifications

Brand Name GE Item Name AC Operated Control Relay
Voltage Rating 240 V Contact Configuration 2 NO, 2 NC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok