Abbotsford
hubcxr3l

HUBBELL CXR3L 30Amp 120/277/347V 1-Pole CX Series Latching Relay

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CXR3L
Documents Documents

Description

Each relay is individually board mounted and can be installed in any combination in the panel. Relays are offered in a variety of types and ratings to meet any project requirements. Types include electrically held normally open (NO), electrically held normally closed (NC), and latching. Ratings are 20A/1P 20A/2P, and 30A/1P. Pre-Configured Panels are available with relays of the same type. Combinations of any relay type must be ordered separately and field installed iinto Space Only standard panels.

Specifications

Brand Name Hubbell Item Name Latching Relay
Type Controls Voltage Rating 120/277/347 VAC
Amperage Rating 30 A Number of Poles 1
Color/Finish Black Contact Configuration 1 NC, 1 NO
Mounting Surface Standards UL 916, UL 924, cUL Listed
Application Outdoor Lighting, Parking Lot, Parking Garage, Commercial, Education, Healthcare, Hospitality, Manufacturing, Retail, Warehouse UPC 640181201171

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok