Abbotsford
stlre153t

STELPRO DESIGN RE153T 15Amp 208V-347V RE153 Low Voltage Smaller-Sized Electronic Relay with Transformer

Price $99.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RE153T

Description

CONTROL• Pulsed signal (PWM) or all or nothing (on/off) at 24 Vac, 3-32 Vdc signal• Compatible with the STE241, T822K1034, T87K1015, D010 and ET180 thermostats• Two additional relays without transformers can be added to the same control circuit as a relay with a transformer• Installing more than four relays without transformers to the same thermostat is not recommendedINSTALLATION• The relays must be installed inside the junction box of the heating unitWARRANTY• Three years

Specifications

Brand Name Stelpro Sub Brand RELAYS
Item Name Control Relay Type Smaller Sized, Electronic, Low Voltage
Series RE15 Voltage Rating 24 VAC, 3 - 32 VDC Signal
Amperage Rating 15 A Coil Rating 208 - 347 V
Dimensions 3.31 in H x 2.17 in W x 1-1/2 in D Standards CSA Certified
Application For Commercial, Industrial UPC 626296105931

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok