Abbotsford
abb1svr405621r2100

ABB 1SVR405621R2100 Pluggable Interface Relay, 2C/O

Price $23.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405621R2100

Description

As an interface they link the electronic controlling, PLC (Programmable logic controller), PC or field bus systems, to the sensor/actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplification of weak control signals, electrical isolation of control and load circuits and signal multiplying. In contrast to electronic switching devices, interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Pluggable Interface Relay Type Universal
Voltage Rating 250 V Coil Rating 120 VAC
Contact Configuration DPDT Number of Poles 2
Series/Model CR-U Amperage Rating 10 A
Frequency Rating 50/60 Hz Power Rating 2.8 VA
Contact Material Silver Nickel Resistance 1910 O
Operating Cycles 20000000 Operate Time 12 Millisecond
Release Time 10 Millisecond Indicator Type LED
Dimensions 35 mm W x 54.4 mm D x 35 mm H Mounting Type 8 Pin Socket
Degree of Protection IP40 NEMA Rating NEMA B300
Temperature Rating -40 to 55 °C Environmental Conditions -40 to 85 °C Storage
Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, GOST Approved, RoHS Compliant, Lloyd's Register Certified Application For Applications Where Low Current Control Voltage is used to Switch Higher Current or Voltage Loads
UPC 662019364674

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok