ADEMCO III 3-11/32 inch x 2 11/16 inch x 1 11/16 inch 120-347V Aube RC840 On/Off Switching Electric Heating Relay
Description
HONEYWELL Electromechanical relay without transformer. This easy to install relay features instant activation and is compatible with 2 and 3 wire 24V thermostats.
Specifications
Brand Name | Honeywell | Item Name | Electromechanical Relay without Transformer |
Voltage Rating | 120, 208, 240, 277, 347 VAC | Amperage Rating | 40 mA at 24 VAC |
Frequency Rating | 60 Hz | Power Rating | 1 VA |
Type | On/Off | Wire Size | 12 AWG |
Connection | Two Wire or Three Wire | Temperature Rating | 20 to 60 °C |
Dimensions | 311/32 in W x 111/16 in D x 211/16 in H | For Use With | TH114-A-024T, TH115-A-024T, TH135-01, TH140-28-01, TH150 Thermostats |
Includes | Locknut | Standards | UL Listed |
Application | For Control a Line Voltage Resistive Load from a Low Voltage Thermostat |
Packages
10 - UNIT - (10) |