Abbotsford
omrg7l2abubjcbac200240

ELECTRO SONIC G7L-2A-BUBJ-CB-AC200/240 General Purpose Relay with Test Button 200/240 VAC, Upper Bracket, Panel Mount

Price $44.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:G7L-2A-BUBJ-CB-AC200/240

Description

Applications are suitable for Industrial control circuits and components, Instrumentation, Drives, CNC machinery, Food industry equipment, Microprocessor circuits, Analog circuits, Noise sensitive circuits and sensors. Features are easy-to-install screw terminal connections with optional covers, Industry standard footprint. Universal input and approvals (115/230 VAC). Low noise, extremely quiet DC output suitable for noise sensitive applications and analog circuits. Fast transient response-ideal for test applications. Built-in OVP on 5 V models and optional on 12, 15 and 24 V models. Automatic resetting overload protection. Short circuit protected. 2 year warranty.

Specifications

Brand Name Omron Item Name General Purpose Relay with Test Button
Voltage Rating 200/240 VAC Coil Rating 100 - 120 VAC
Contact Configuration DPST - NO Terminal Connection Screw
Series/Model G7L Amperage Rating 25 A
Frequency Rating 50/60 Hz HP Rating 3 hp at 240 V
Power Rating 5.5 kVA Contact Material Silver Alloy
Dielectric Strength 5000 VAC Resistance 21000 O
Operating Cycles 1800/hr Mechanical, 1800/hr Electrical Operate Time 30 Millisecond
Release Time 30 Millisecond Dimensions 2.696 in W x 0.118 in D x 1.929 in H
Mounting Type Upper Bracket, Panel Temperature Rating -4 to 185 °F
Environmental Conditions 35 - 85% Relative Humidity Standards VDE Approved, UL Listed File No E41643, CSA File Number LR35535 and CE Marked and TUV Listed, Class B
Application For High-Inrush Fluid Pump Controls, Pool/Spa, Water Processing, Emergency, Chemical Industry etc

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok