Abbotsford
omrmks2pnac24

ELECTRO SONIC MKS2PNAC24 24VAC 110mA at 50Hz 96.3mA at 60Hz 48.4 Coil Resistance DPDT General Purpose Relay with LED Indicator

Price $27.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:MKS2PNAC24

Description

General purpose relay.

Specifications

Brand Name Omron Item Name General Purpose Relay
Voltage Rating 250 VAC/VDC Frequency Rating 50/60 Hz
Power Rating 2.3 VA at 60 Hz, 2.7 VA at 50 Hz - AC, 1.4 W - DC Operating Cycles 5000000/min Mechanical Life, 100000/hr Electrical Life
Contact Configuration DPDT (2 Form C) Number of Poles 2
Contact Rating 10 A at 240 VAC/28 VDC Time Range 20 Millisecond at AC and 30 Millisecond DC Operate, 20 Millisecond Release
Coil Rating 24 V Connection Plug-in, 8 Pin Terminal
Contact Material Silver Tin Indium Mounting Socket
Dielectric Strength 2500 VAC Resistance 100 mO
Temperature Rating -40 to 60 °C Ambient Dimensions 34.5 mm W x 34.5 mm D x 52.5 mm H
Standards UL Listed, CE, TUV Certified, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok