Abbotsford
dpewr6221k

DOUGLAS LIGHTING CONTROLS WR-6221K Latching Relay Manual, Mechanical 16 A, 24 V

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WR-6221K

Description

Knockout mount relay, 1 pole. Branch circuit, 16 Ampere latching relay. Screw terminals on load side and colored pre-stripped leads on control side. Manual operation lever and indicator built-in for convenient operation and status check at the panel. Relay fits to standard 1/2 inch pipe knock out (7/8 in hole).

Specifications

Brand Name Douglas Lighting Controls Item Name Latching Relay
Type Manual, Mechanical Voltage Rating 120 - 347 VAC
Amperage Rating 16 A Coil Rating 24 V
Number of Poles 1 Contact Configuration 1 NO, 1 NC
Load Rating 1920 W Mounting Flush
Dimensions 28.956 mm D

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok