Abbotsford
gecre1h

ABB RE1H 0.4-2Amp Frame 1 Electronic Overload Relay

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:RE1H

Description

PRODUCT FEATURES:- Self powered - Thermal memory - Phase loss protection - Phase unbalance protection - Direct mount to CL contactors - Interchangeable with thermal overload relay - Multiple trip class selection - Manual / Auto reset - Maximize inventory with wider range of voltages available - Trip class: 5 - 10 - 20 - 30

Specifications

Brand Name GE Item Name Electronic Overload Relay
Type Manual/Auto Reset, Self-Powered Class Class 5 - 10 - 20 - 30
Amperage Rating 0.4 - 2 A

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok