Abbotsford
gecrt1h

ABB RT1H RELAY O/LOAD 1.3-1.9 CL10

Price $63.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1H

Description

GE RT1H overload relay adjustable from 1.3-1.9 A - Manual or Automatic Reset - Class 10 tripping characteristic - 2 base mounted auxiliary contacts and phase loss protection - Mounts directly to any CL00, CL01, CL02, CL25, CL04 or CL45 3 pole contactor.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Type Manual/Automatic Reset W/WO Stop Class Class 10 A
Voltage Rating 690 V Contact Configuration NC, NO
Number of Poles 3 Amperage Rating 1.3 - 1.9 A
Terminal Type Screw Dimensions 1.772 in W x 2.085 in D x 3.838 in H
Mounting Direct Attachment For Use With CL00, CL01, CL02, CL25, CL04 or CL45 3 Pole Contactors
UPC 017018137055

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok