Abbotsford
gecrt1w

ABB RT1W RELAY O/LOAD 30-40A CL10

Price $104.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1W

Description

GE Thermal Overload Relay, Series: RT, 0 to 400 Hz, 1NO-1NC, 40 A at 690 VAC Contact, 3 Pole, Contactor Mount, Screw Terminal, -25 to 60 deg C, 1.35 in W x 3.64 in D x 2.52 in H.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Voltage Rating 690 VAC
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model RT Series Amperage Rating 30 - 40 A
Frequency Rating 0 - 400 Hz Terminal Type Screw
Dimensions 1.35 in W x 3.64 in D x 2.52 in H Temperature Rating -25 to 60 °C
For Use With CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors UPC 017018137161

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok