gecrt2g

ABB RT2G GE Industrial Solution Thermal Overload Relay Contactors 42 - 55 A

Available for Backorder
Price $111.13 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:rt2g

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Contactors UPC 017018137222

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok