Abbotsford
gecrt1j

ABB RT1J RELAY O/LOAD 1.8-2.7 CL10

Price $63.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1J

Description

Control circuit up to 690V AC

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Thermal Overload Relay Type Manual/Automatic Reset W/WO Stop
Class Class 10 Voltage Rating 690 V
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 1.8 - 2.7 A Terminal Type Screw
Dimensions 1.772 in W x 2.085 in D x 3.838 in H Mounting Direct
For Use With CL00, CL01, CL02, CL25, CL04 or CL45 3 Pole Contactors Application Electrical distribution and Control
UPC 017018137062

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok