Abbotsford
gecrt1n

ABB RT1N Thermal Overload Relay 8 - 12 A,

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:RT1N

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name Emerson Item Name Thermal Overload Relay
Class Class 10 Amperage Rating 8 - 12 A
Terminal Type Screw Mounting Direct
For Use With IEC Contactors and C-2000 Starters Standards IEC 947.4
Application Electrical Distribution and Control UPC 017018137109

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok