Abbotsford
gecrt1v

ABB RT1V RELAY O/LOAD 25-32A CL10

Price $81.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1V

Description

GE Thermal Overload Relay, Series: RT, 0 to 400 Hz, 1NO-1NC, 32 A at 690 VAC Contact, 3 Pole, Contactor Mount, Screw Terminal, -25 to 60 deg C, 1.35 in W x 3.64 in D x 2.52 in H.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Type IEC, Manual/Auto Reset, Trip Class Class 10
Voltage Rating 690 V Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT
Amperage Rating 25 - 32 A Frequency Rating 0 - 400 Hz
Terminal Type Screw Dimensions 1.35 in W x 3.64 in D x 2.52 in H
Mounting Direct Attachment Temperature Rating -20 to 60 °C
For Use With CL25, CL45, CL01, CL02, CL03, CL04, CL00 Contactors UPC 017018137154

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok