Abbotsford
gecrt2e

ABB RT2E RELAY O/LOAD 30-43A CL10

Price $130.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT2E

Description

GE Overload Relay, Thermal, Series: RT Series, 30 to 43 A, 1NC-1NO Contact Form, 3 Pole, Panel Mounting, Threaded Terminal, -25 to 60 deg C, 109.7 mm L x 79.7 mm H Dimensions.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT Series
Amperage Rating 30 - 43 A Terminal Type Screw
Dimensions 109.7 mm L x 79.7 mm H Mounting Panel
Temperature Rating -25 to 60 °C For Use With CL05, CL06, CL07, CL08, CL09, CL10 Contactors
UPC 017018137215

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok