gecrt1f

ABB RT1F GE Industrial Solution Thermal Overload Relay Contactors 1 NO, 1 NC 0.65 - 1.1 A

In Stock
Price $65.86 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:rt1f

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Thermal Overload Relay Type Contactors
Class Class 10A Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT
Amperage Rating 0.65 - 1.1 A Dimensions 1.77 in W x 2.52 in D x 3.64 in H
Temperature Rating -25 to 60 °C For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Standards cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 Application Electrical Distribution and Control
UPC 017018137031

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok