Abbotsford
gecrt3f

ABB RT3F 140-190Amp Class 10 GE Controls Overload Relay

Price $248.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT3F

Description

Overload relay for use with CK08 contactors. 140 to 190 A current range. Manual or auto reset type. Class-10 trip class. 450 A maximum fuse rating. 500 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Series/Model RT Series
Amperage Rating 140 - 190 A Terminal Type Screw
Mounting Direct For Use With CK08, CK75 Contactors
UPC 017018137314

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok