Abbotsford
pobkrpa11ag24

NEWARK ELEMENT14 KRPA-11AG-24 8 Pin 24VAC TE Connectivity Octal Style Plug-in Relay

Price $46.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:KRPA-11AG-24

Description

5 to 10 A current capability. Contact arrangement of 2 form C (CO). Octal type termination for quick installation.

Specifications

Brand Name Potter & Brumfield Item Name Power Relay
Type Octal-Style Voltage Rating 0 - 24 VAC
Frequency Rating 50/60 Hz Contact Configuration 2 Form C
Terminal Connection Plug-in Contact Material Silver Cadmium Oxide
Mounting Socket Dimensions 35.71 mm W x 35.71 mm D x 50.8 mm H

Packages

75 - UNIT - (75)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok