CARLO GAVAZZI DCB01DM24 Timing Relay 24 - 240 VAC/VDC, DIN Rail Mount
Description
Carlo Gavazzi DCB01 Timers, Asymmetrical Recycler. Combined function timer with asymmetrical recycler, one shot time and two state delay on operate functions. Individual selection of the timeranges from 0.1 s to 100 h. For mounting on DIN-rail (DCB01) or Plug-in (PCB01).
Specifications
Brand Name | Carlo Gavazzi | Item Name | Timing Relay |
Type | Multi-Function | Voltage Rating | 24 - 240 VAC/VDC |
Contact Rating | 8 A at 250 VAC, 5 A at 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Inductive) | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | Screw |
Series/Model | DCB01 | Power Rating | 1.5 W |
Contact Material | Silver Tin Oxide | Dielectric Strength | 2 kVAC Dielectric Voltage, 4 kV Rated Impulse Withstand Voltage |
Operating Cycles | 30000000 Mechanical, 100000 Electrical | Operate Time | 0.1 sec - 100 hr |
Release Time | 200 Millisecond | Indicator Type | LED |
Dimensions | 22.5 mm W x 99.5 mm D x 80 mm H | Mounting Type | DIN Rail |
Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
Environmental Conditions | -30 to 80 °C Storage | Standards | UL Listed, CSA Certified, CE |
Packages
1 - UNIT - 1 |