Abbotsford
carfaa08dw24

CARLO GAVAZZI 12-240 VAC/VDC 8-Pin Multi-Function Timer

Price $78.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:FAA08DW24

Description

Carlo Gavazzi Timers. Delay on Operate. Types FAA08. Delay on operate timer with 4 functions and selectable time ranges from 0.05 seconds to 300 hours. Housing 48 x 48 mm for front panel mounting and on 8-pin or 11-pin socket.

Specifications

Brand Name Carlo Gavazzi Item Name Timing Relay
Voltage Rating 12 - 240 VAC/VDC Power Rating 3 VA (AC), 1.5 W (DC)
Operating Cycles 30000000 Contact Configuration DPDT
Type Multi-Function Series/Model FAA08
Contact Rating 8 A at 250 VAC, 5 A at 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Small Inductive) Time Range 0.05 sec - 300 hr
Connection Plug-in Contact Material Silver Tin Oxide
Mounting Front or Socket Material Polyamide 6.6
Dielectric Strength >=2 kVAC RMS Dielectric Voltage, 4 kV Rated Impulse Withstand Voltage Degree of Protection IP50
Temperature Rating -10 to 55 °C Dimensions 48 mm L x 48 mm W x 96.1 mm D
Standards EN61000-6-2, EN61000-6-3, EN61812-1, UL Listed, CSA Certified, CE

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok